47120INS - Insulated T-Handle and Hex Bit Set, 9-Piece

Klein Tools

  • $297.61 (Each)
  • $297.61 (Each)

  • $892.83 (Per 3)

In-Stock: 34 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
47120INS
Manufacturer
Klein Tools
Manufacturer's Part Number
47120INS
Description
Insulated T-Handle and Hex Bit Set, 9-Piece
Kle 47120INS Insulated T-Handle and
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112836 - Screwdriver bit set
UPC/GTIN
092644610851 / 00092644610851
Weight per unit
6.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$297.61 (Each)
Standard Packaging
$892.83 (Per 3)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
0
All Stores
34
Resources
Images
 
 
47120INS - Small Image
 
47120INS - Large Image
 
47120INS - Large Image
 
47120INS - Large Image
 
47120INS - Large Image
 
47120INS - Large Image
 
47120INS - Large Image
Attachments
 
 
47120INS - Specification Sheet
Other Links
 
 
47120INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Overmolded Plastic
Material, Color, and Finish
Finish
Satin Nickel
Descriptions
Description
INSULATED T-HANDLE AND HEX BIT SET, 9-PIECE
Long Description
KLE 47120INS Insulated T-Handle and
Product Type
Insulated T-Handle and Bits, 9-PC
Special Features
White Wear Indication Layer
Additional Information
Drive Size
3/8"
Head Type
Square Drive
Included
T-Handle; 3" and 6" Extension Bits; 5/16", 3/8", 7/16", 1/2", 9/16", 5/8" Hex Bits; Case
Number Of Pieces
9
Number Of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
47120INS
GTIN
00092644610851
UPC
092644610851
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Hex Set
Packaging
Weight per each
6.3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Driving and Fastening
Standard
1000V Rated; ASTM F1505 Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat