51607 - Aluminum Conduit Bender, 3/4" Emt W/Angle Setter

Klein Tools

  • $48.89 (Each)
  • $48.89 (Each)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51607
Manufacturer
Klein Tools
Manufacturer's Part Number
51607
Description
Aluminum Conduit Bender, 3/4" Emt W/Angle Setter
Aluminum Conduit Bender Full Assembly, 3/4-Inch Emt With Angle Setter™
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/GTIN
092644516078 / 00092644516078
Weight per unit
4.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.89 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
51607 - Small Image
 
51607 - Large Image
 
51607 - Large Image
 
51607 - Large Image
 
51607 - Large Image
 
51607 - Large Image
 
51607 - Large Image
 
51607 - Video
Other Links
 
 
51607 - Other
 
51607 - Other
 
51607 - Other
 
51607 - Other
 
51607 - Other
 
51607 - Other
 
51607 - Other
Attachments
 
 
51607 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Overall Length
1.9" (4.8 cm)
Descriptions
Description
ALUMINUM CONDUIT BENDER, 3/4" EMT W/ANGLE SETTER
Extra Long Description
KLEIN 51607 Aluminum Conduit Bender
Long Description
Aluminum Conduit Bender Full Assembly, 3/4-Inch EMT with Angle Setter™
Product Type
Aluminum Conduit Bender 3/4" Emt
Special Features
Patent Pending Angle Setter™ Technology
Additional Information
Conduit Size
3/4"
Conduit Type
EMT
Handle Length
38" (96.5 cm)
Included
51427 Aluminum Bender Head, Handle; 51612 Angle Setter™
Media
Yes
Overall Height
44.1" (112.0 cm)
Overall Width
9.8" (24.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
51607
GTIN
00092644516078
UPC
092644516078
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Aluminum Conduit Bender
Packaging
Weight
4.9 lb (2.2 kg)
Weight per each
4.9
Carton
1
Uses, Certifications, and Standards
Application
Bending Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store

A-L

Location Stock Available
Kansas City - North
1 View Store

M-Z

Location Stock Available
Pecos
3 View Store
Weatherford
1 View Store

* All prices subject to change.

Begin Live Chat