54200MBX - MBX Medium Toolbox Id2

Klein Tools

  • $101.77 (Each)
  • $101.77 (Each)

In-Stock: 49 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54200MBX
Manufacturer
Klein Tools
Manufacturer's Part Number
54200MBX
Description
MBX Medium Toolbox Id2
The Klein Tools Modbox™ Medium Toolbox Delivers Versatile Mid-Size Storage With A 100-Pound Capacity and A Removable Tool Caddy For Quick Access. The Case-Compatible Lid Includes A V-Groove and Molded Ruler, While IP65-Rated Polymers Protect Tools From Dust and Water. Connects Effortlessly With All Modbox™ Components For A Customized Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644540578 / 00092644540578
Weight per unit
10.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
49
Resources
Images
 
 
54200MBX - Small Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Large Image
 
54200MBX - Video
Attachments
 
 
54200MBX - Specification Sheet
Other Links
 
 
54200MBX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Handle Material
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MBX MEDIUM TOOLBOX ID2
Extra Long Description
KLEIN 54200MBX MODbox™ Medium Toolb
Long Description
The Klein Tools MODbox™ Medium Toolbox delivers versatile mid-size storage with a 100-Pound capacity and a removable tool caddy for quick access. The case-compatible lid includes a V-groove and molded ruler, while IP65-rated polymers protect tools from dust and water. Connects effortlessly with all MODbox™ components for a customized mobile workstation.
Product Type
Modbox™ Medium Toolbox
Special Features
Attach Accessories to Rails;Built-in Slot for Internal Rail Accessory;Interior Metal Plate for Head Lamp Mounting;IP65 Rated;Removable Tool Caddy
Additional Information
Closure Type
Spring Loaded Latch
Media
Yes
Number Of Compartments
Number Of Sides
6
Overall Height
12.1
Overall Width
16.1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54200MBX
GTIN
00092644540578
UPC
092644540578
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Toolbox
Packaging
Weight
10.4 lb (4.7 kg)
Weight per each
10.4
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat