54400MBX - Modbox Component Box, Full Width

Klein Tools

  • $69.63 (Each)
  • $69.63 (Each)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54400MBX
Manufacturer
Klein Tools
Manufacturer's Part Number
54400MBX
Description
Modbox Component Box, Full Width
The Klein Tools Modbox™ Component Box, Full Width Provides Organized Storage With Nine Removable Bins and A Clear, Impact-Resistant Lid For Instant Visibility. Its Case-Compatible Lid Adds A V-Groove and Molded Ruler, and IP65-Rated Polymers Protect Hardware From Dust and Moisture. Connects Cleanly With All Modbox™ Components For A Customized Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644540592 / 00092644540592
Weight per unit
9.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.63 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
54400MBX - Small Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Large Image
 
54400MBX - Video
Attachments
 
 
54400MBX - Specification Sheet
Other Links
 
 
54400MBX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Color
Orange
Handle Material
Dimensions and Weight
Overall Length
22" (55.9 cm)
Descriptions
Description
MODBOX COMPONENT BOX, FULL WIDTH
Extra Long Description
KLEIN 54400MBX MODbox™ Component Bo
Long Description
The Klein Tools MODbox™ Component Box, Full Width provides organized storage with nine removable bins and a clear, impact-resistant lid for instant visibility. Its case-compatible lid adds a V-groove and molded ruler, and IP65-rated polymers protect hardware from dust and moisture. Connects cleanly with all MODbox™ components for a customized mobile workstation.
Product Type
Modbox™ Component Box, Full Width
Special Features
9 Removable Bins with Removable Dividers;Clear, Stay-Put Lid Design;IP65 Rated
Additional Information
Closure Type
Spring Loaded Latch
Media
Yes
Number Of Compartments
9
Number Of Shelves
Number Of Sides
6
Overall Height
5.2
Overall Width
15.7
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54400MBX
GTIN
00092644540592
UPC
092644540592
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Component Box
Packaging
Weight
9.8 lb (4.4 kg)
Weight per each
9.8
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat