54819MB - Modbox Magnetic Strip Rail Attachment

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

  • $99.21 (Per 3)

In-Stock: 26 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54819MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54819MB
Description
Modbox Magnetic Strip Rail Attachment
Klein Tools Modbox™ Magnetic Strip Rail Attachment Is Made With Powerful Rare-Earth Magnets. Secure Frequently Used Hand Tools or Bits On The Large Magnetic Surface. Easily Connects to The Rail System On Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches Accessories (Belts, Pads, Etc.)
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548192 / 00092644548192
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Standard Packaging
$99.21 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
26
Resources
Images
 
 
54819MB - Small Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Large Image
 
54819MB - Video
Attachments
 
 
54819MB - Specification Sheet
Other Links
 
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
 
54819MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
7.4" (18.8 cm)
Descriptions
Description
MODBOX MAGNETIC STRIP RAIL ATTACHMENT
Extra Long Description
KLEIN 54819MB MODbox™ Magnetic Stri
Features
Klein Tools MODbox™ Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Long Description
Klein Tools MODbox™ Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox™ components to make a custom mobile workstation.
Product Type
Modbox™ Magnetic Strip Attachment
Special Features
Rare-Earth Magnets
Additional Information
For Use With
MODbox™ Rail System Components
Media
Yes
Overall Height
3
Overall Width
1.3
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54819MB
GTIN
00092644548192
UPC
092644548192
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES ACCESSORIES (Belts, Pads, etc.)
Type
MODbox™ Rail Attachment
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
Application
MODbox™ Magnetic Strip Rail Attachment
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat