54821MB - Modbox Single Drawer Toolbox

Klein Tools

  • $178.25 (Each)
  • $178.25 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
54821MB
Manufacturer
Klein Tools
Manufacturer's Part Number
54821MB
Description
Modbox Single Drawer Toolbox
Klein Tools Modbox™ Single Drawer Toolbox Features Large Open Capacity For Bulky Items and A Reinforced Bottom to Prevent Drawer Sag. Heavy-Duty Ball Bearing Slides Provide Smooth Drawer Action. It Comes With Two Removable Dividers For Optimal Storage Flexibility. Single Drawer Toolbox Is Made With Impact Resistant Polymers and Has A 50-Pound (22.7 KG) Capacity. Easily Connects With Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24112401 - Tool chests or boxes or cabinets
UPC/GTIN
092644548215 / 00092644548215
Weight per unit
22.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.25 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
54821MB - Small Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Large Image
 
54821MB - Video
Other Links
 
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
 
54821MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Impact Resistant Polymers
Material, Color, and Finish
Handle Material
Color
Orange
Dimensions and Weight
Overall Length
22.3" (56.7 cm)
Descriptions
Description
MODBOX SINGLE DRAWER TOOLBOX
Product Type
Modbox™ Single Drawer Toolbox
extra long description
KLEIN 54821MB MODbox™ Single Drawer
Long Description
Klein Tools MODbox™ Single Drawer Toolbox features large open capacity for bulky items and a reinforced bottom to prevent drawer sag. Heavy-duty ball bearing slides provide smooth drawer action. It comes with two removable dividers for optimal storage flexibility. Single Drawer Toolbox is made with impact resistant polymers and has a 50-Pound (22.7 kg) capacity. Easily connects with other MODbox™ components to make a custom mobile workstation.
Special Features
Attach Accessories to Rails;Ball-Bearing Slides;Locking Bar;Reinforced Bottom Channel;Removable Dividers
Additional Information
Number of Compartments
(1) Drawer
Overall Height
14.4
Overall Width
16.4
Number of Sides
6
Closure Type
Heavy-Duty Locking Bar
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
54821MB
GTIN
00092644548215
UPC
092644548215
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Drawer Toolbox
Packaging
Weight
22.5 lb (10.2 kg)
Weight per each
22.5
Carton
1
Uses, Certifications, and Standards
Application
Modular Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat