55829MB - Modbox Tool Vest Combo

Klein Tools

  • $154.38 (Each)
  • $154.38 (Each)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55829MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55829MB
Description
Modbox Tool Vest Combo
Klein Tools' Tool Vest Combo'S Front Pockets Provide Quick Access to Frequently Used Tools and Is A Versatile Tool Carrying System. The 2-Inch Web Belt Can Be Used For Modbox™ Tool Pouches and Slotted or Tunnel Loop Pouches. Customize The Fit With The Adjustable Padded Waist and Shoulder Straps to Evenly Distribute The Weight Of Tools, Parts, and Gear For All-Day Wearing Comfort.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558290 / 00092644558290
Weight per unit
5.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.38 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
55829MB - Small Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
 
55829MB - Large Image
Attachments
 
 
55829MB - Specification Sheet
Other Links
 
 
55829MB - Other
 
55829MB - Other
 
55829MB - Other
 
55829MB - Other
 
55829MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d material
Material, Color, and Finish
Color
Grey
Dimensions and Weight
Overall Length
20" (50.8 cm)
Size
One Size Fits Most
Descriptions
Description
MODBOX TOOL VEST COMBO
Extra Long Description
KLEIN 55829MB MODbox™ Tool Vest Com
Long Description
Klein Tools' Tool Vest Combo's front pockets provide quick access to frequently used tools and is a versatile tool carrying system. The 2-Inch web belt can be used for MODBox™ Tool Pouches and slotted or tunnel loop pouches. Customize the fit with the adjustable padded waist and shoulder straps to evenly distribute the weight of tools, parts, and gear for all-day wearing comfort.
Product Type
Modbox™ Tool Vest Combo
Special Features
Includes Vest, 9-Pocket Tools and Parts Pouch, 18-Pocket Tool Pouch
Additional Information
Belt Width
2" (5.1 cm)
Number Of Pockets
4
Overall Height
28" (71.1 cm)
Overall Width
4" (10.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55829MB
GTIN
00092644558290
UPC
092644558290
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
MODbox™ Tool Vest and Pouch
Packaging
Weight
5.7 lb (2.6 kg)
Weight per each
5.7
Carton
1
Uses, Certifications, and Standards
Application
Tool Storage
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
7 View Store

* All prices subject to change.

Begin Live Chat