55832MB - Modbox 8 Pocket Tool Pouch

Klein Tools

  • $25.72 (Each)
  • $25.72 (Each)

  • $102.88 (Per 4)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55832MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55832MB
Description
Modbox 8 Pocket Tool Pouch
Klein Tools' 8 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558320 / 00092644558320
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.72 (Each)
Standard Packaging
$102.88 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
55832MB - Small Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
 
55832MB - Large Image
Other Links
 
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
 
55832MB - Other
Attachments
 
 
55832MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material
1680d
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
8" (20.3 cm)
Descriptions
Description
MODBOX 8 POCKET TOOL POUCH
Extra Long Description
KLE 55832MB MODbox™ 8 Pocket Tool P
Long Description
Klein Tools' 8 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's MODbox™ Mobile Workstation for easy storage and accessibility.
Product Type
Modbox™ 8 Pocket Tool Pouch
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Additional Information
Belt Width
2.5" (6.4 cm)
Closure Type
—
For Use With
Tool Belts up to 2.5" Wide and MODbox™ Rail System
Included
8-Pocket Tool Pouch; Belt Clip
Number Of Pockets
8
Overall Height
12.75" (32.4 cm)
Overall Width
3.5" (8.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55832MB
GTIN
00092644558320
UPC
092644558320
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Pouch
Packaging
Weight
1 lb (0.45 kg)
Weight per each
1
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Tool Carrying
Capacity
120 cu in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
5 View Store

A-L

Location Stock Available
Lafayette
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat