55835MB - Modbox 9 Pocket Tool and Parts Pouch

Klein Tools

  • $41.17 (Each)
  • $41.17 (Each)

  • $164.68 (Per 4)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55835MB
Manufacturer
Klein Tools
Manufacturer's Part Number
55835MB
Description
Modbox 9 Pocket Tool and Parts Pouch
Klein Tools' 9 Pocket Tool Pouch Keeps Tools Where They Are Needed, When They Are Needed. This Pouch Is Great For Carrying A Variety Of Tools For Everyday Jobs. Attaches to Any Belt Up to 2.5-Inch Wide and Seamlessly Connects to Klein'S Modbox™ Mobile Workstation For Easy Storage and Accessibility.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112809 - Tool holders
UPC/GTIN
092644558351 / 00092644558351
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.17 (Each)
Standard Packaging
$164.68 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
55835MB - Small Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
 
55835MB - Large Image
Other Links
 
 
55835MB - Other
 
55835MB - Other
 
55835MB - Other
Attachments
 
 
55835MB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
No
Material
1680d
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Description
MODBOX 9 POCKET TOOL AND PARTS POUCH
Extra Long Description
KLEIN 55835MB MODbox™ 9 Pocket Tool
Long Description
Klein Tools' 9 Pocket Tool Pouch keeps tools where they are needed, when they are needed. This pouch is great for carrying a variety of tools for everyday jobs. Attaches to any belt up to 2.5-Inch wide and seamlessly connects to Klein's Modbox™ Mobile Workstation for easy storage and accessibility.
Product Type
Modbox™ 9 Pocket Tool, Parts Pouch
Special Features
Easily Attaches and Releases from Tool Belts or MODbox™ Rail System
Additional Information
Belt Width
2.5" (6.4 cm)
Closure Type
For Use With
Tool Belts up to 2.5" Wide and MODbox™ Rail System
Included
Tool Pouch; Belt Clip
Number Of Pockets
9
Overall Height
13" (33 cm)
Overall Width
6" (15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55835MB
GTIN
00092644558351
UPC
092644558351
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
MODbox™ Tool Pouch
Packaging
Weight
1.7 lb (0.8 kg)
Weight per each
1.7
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Tool Carrying
Capacity
358 cu in
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Vidalia
1 View Store

* All prices subject to change.

Begin Live Chat