56073 - Foldable Handheld Work Light

Klein Tools

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)

In-Stock: 62 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56073
Manufacturer
Klein Tools
Manufacturer's Part Number
56073
Description
Foldable Handheld Work Light
Klein Tools Foldable Handheld Work Light Delivers Up to 500 Lumens With Three Brightness Settings, 180-Degree Pivot, and 270-Degree Rotation For Precise Light Positioning. The Built-In 100-Lumen Spotlight Functions When Closed For Inspection Work. A Strong N50 Magnetic Base Enables Hands-Free Mounting While A Usb-C Rechargeable Battery With Fuel Gauge Allows For Easy Battery Status Monitoring.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560736 / 00092644560736
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Stock Availability
West Dallas
0 (Find nearest stock)
DFW RDC
0
All Stores
62
Resources
Images
 
 
56073 - Small Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
 
56073 - Large Image
Other Links
 
 
56073 - Other
 
56073 - Other
 
56073 - Other
Attachments
 
 
56073 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum, Silicone;PC;TPE
Material, Color, and Finish
Housing Color
Orange
Dimensions and Weight
Diameter
1.32'' (3.4 cm)
Overall Length
1.32'' (3.4 cm)
Descriptions
Description
FOLDABLE HANDHELD WORK LIGHT
Extra Long Description
KLE 56073 Rechargeable Handheld Fol
Long Description
Klein Tools Foldable Handheld Work Light delivers up to 500 lumens with three brightness settings, 180-Degree pivot, and 270-Degree rotation for precise light positioning. The built-in 100-Lumen spotlight functions when closed for inspection work. A strong N50 magnetic base enables hands-free mounting while a USB-C rechargeable battery with fuel gauge allows for easy battery status monitoring.
Product Type
Rechargeable Handheld Folding Light
Special Features
Built-In Spotlight, 180-Degree Pivot and 270-Degree Rotation for Precise Lighting
Additional Information
Battery Life
High: 5 hr;Low: 13 hr;Med: 9 hr;Spot: 12 hr
Battery Voltage
3.6 V
Bulb Type
Spot LED, COB LED
Included
USB-C Charging Cable, Instruction Manual
Lumens
High: 500;Low: 100;Medium: 250
Overall Height
9.76'' (24.8 cm)
Overall Width
1.55'' (3.9 cm)
Temperature Range
14° to 104°F (-10° to 40°C)
Water Resistant
Yes (IP54)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56073
GTIN
00092644560736
UPC
092644560736
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Work light
Packaging
Weight
5.2 oz (148 g)
Weight per each
0.325
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Foldable Work Light
Standard
ANSI FL1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat