56078 - 1000-Lumen Rechargeable Headlamp W/ Strap

Klein Tools

  • $59.99 (Each)
  • $59.99 (Each)

  • $359.94 (Per 6)

In-Stock: 14 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56078
Manufacturer
Klein Tools
Manufacturer's Part Number
56078
Description
1000-Lumen Rechargeable Headlamp W/ Strap
Klein 56078 1000-Lumen Rechargeable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
092644560781 / 00092644560781
Weight per unit
0.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.99 (Each)
Standard Packaging
$359.94 (Per 6)
Stock Availability
Greensboro
0 (Find nearest stock)
All Stores
14
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Headlamp: Aluminum;Nylon 38%;Polyester 7%;Strap: Latex 55%
Wattage
12.06 Wh
Material, Color, and Finish
Housing Color
Black, Orange
Dimensions and Weight
Diameter
Descriptions
Description
1000-LUMEN RECHARGEABLE HEADLAMP W/ STRAP
Long Description
KLEIN 56078 1000-Lumen Rechargeable
Product Type
1000-Lumen Rechargeable Headlamp
Special Features
Mode Selector Dial
Additional Information
Battery Life
High: 8 hr;Low: 16 hr;Med: 12 hr
Beam Spread
Bulb Type
LED
Included
Rechargeable Lamp, Bracket, Fabric Strap, USB Charging Cord, Instruction Manual
Lumens
High: 600;Low: 100;Medium: 300;Turbo: 1,000
Temperature Range
14° to 104°F (-10° to 40°C)
Water Resistant
IP65
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56078
GTIN
00092644560781
UPC
092644560781
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Headlamp
Packaging
Weight per each
0.62
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Headlamp
Standard
ANSI FL1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 14

Location search:

Greater Greensboro Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

M-Z

Location Stock Available
Spring
2 View Store
Stafford
3 View Store

* All prices subject to change.

Begin Live Chat