56331 - Steel Fish Tape, 1/8" X 50'

Klein Tools

  • $34.62 (Each)
  • $34.62 (Each)

  • $173.10 (Per 5)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
56331
Manufacturer
Klein Tools
Manufacturer's Part Number
56331
Description
Steel Fish Tape, 1/8" X 50'
The Klein Tools' 50-Foot Steel Fish Tape Is Perfect For Wire Runs Associated With Light Commercial, Residential and Voice-Data-Video Installations. The Optimized Housing and Handle Design Decreases Payout Effort and Reduces Binding. The Large Handle Allows For A Firm, Steady Grip As You Pull The Tape From The Housing. The Tape Features Laser-Etched Descending Markings Placed At Every Foot. These Markings Allow You to Accurately Measure The Depth Of Conduit Runs and Determine The Amount Of Tape Left to Pay
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/GTIN
092644563317 / 00092644563317
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.62 (Each)
Standard Packaging
$173.10 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
56331 - Small Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Large Image
 
56331 - Video
360 Images
 
 
56331 - 360 Image
Attachments
 
 
56331 - Specification Sheet
Other Links
 
 
56331 - Other
 
56331 - Other
 
56331 - Other
 
56331 - Other
 
56331 - Other
 
56331 - Other
 
56331 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Overall Length
1.20" (3.0 cm)
Diameter
7" (17.8 cm)
Descriptions
extra long description
KLEIN 56331 50' Steel Fish Tape
Features
The Klein Tools' 50-Foot Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay
Product Type
50' Steel Fish Tape
Long Description
The Klein Tools' 50-Foot Steel Fish Tape is perfect for wire runs associated with light commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. The large handle allows for a firm, steady grip as you pull the tape from the housing. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay
Special Features
Optimized Housing Design
Description
STEEL FISH TAPE, 1/8" X 50'
Additional Information
media
Yes
Tensile Strength
package quantity
1
Tape Size
50.0' x 1/8" x 0.045" (15.2 m x 0.3 cm x 0.1 cm)
Overall Width
7.55" (19.2 cm)
Overall Height
8.81" (22.4 cm)
tape end
Double Loop Steel
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
56331
GTIN
00092644563317
UPC
092644563317
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Steel Fish Tape
Packaging
Weight
1.5 lb (680.4g)
Weight per each
1.5
Carton
1
Package
5
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

M-Z

Location Stock Available
Pecos
1 View Store

* All prices subject to change.

Begin Live Chat