6004DD - 1/4" Keystone Demolition Driver

Klein Tools

  • $13.98 (Each)
  • $13.98 (Each)

  • $83.88 (Per 6)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6004DD
Manufacturer
Klein Tools
Manufacturer's Part Number
6004DD
Description
1/4" Keystone Demolition Driver
Klein Tools 1/4-Inch Keystone Demolition Driver With A 4-Inch Blade Is Engineered For Durability and Versatility. Featuring A Complete Steel Tip-to-Cap Connection, Withstands Heavy-Duty Striking and Prying. The Flared Cushion-Grip™ Handle Ensures A Secure, Slip-Resistant Grip and An Over-Sized Metal Strike Cap, Is Ideal For Hammering.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644329531 / 00092644329531
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Standard Packaging
$83.88 (Per 6)
Stock Availability
Bridgeport
0 (Find nearest stock)
DFW RDC
1
All Stores
46
Resources
Images
 
 
6004DD - Small Image
 
6004DD - Large Image
 
6004DD - Large Image
 
6004DD - Large Image
 
6004DD - Large Image
 
6004DD - Large Image
Attachments
 
 
6004DD - Specification Sheet
Other Links
 
 
6004DD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel Blade
Material, Color, and Finish
Color Code
Yellow/Black
Handle Color
Black
Handle Material
Rubber Grip
Dimensions and Weight
Overall Length
9.41" (23.9 cm)
Descriptions
Description
1/4" KEYSTONE DEMOLITION DRIVER
Extra Long Description
KLE 6004DD 1/4-Inch Keystone Demoli
Long Description
Klein Tools 1/4-Inch Keystone Demolition Driver with a 4-Inch blade is engineered for durability and versatility. Featuring a complete steel tip-to-cap connection, withstands heavy-duty striking and prying. The flared Cushion-Grip™ handle ensures a secure, slip-resistant grip and an over-sized metal strike cap, is ideal for hammering.
Product Type
1/4-Inch Keystone Demolition Driver
Special Features
Flared Cushion-Grip™ Handle, Oversized Strike Cap, Wrench Assist
Additional Information
Handle Length
5.41" (13.7 cm)
Handle Type
Flared Cushion Grip™
Overall Height
1.68" (4.2 cm)
Overall Width
1.68" (4.2 cm)
Shank Length
4
Shank Type
Square
Tip Size
1/4" (6.3 mm)
Tip Type
Keystone
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6004DD
GTIN
00092644329531
UPC
092644329531
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Demolition Driver
Packaging
Weight
6.4 oz (181 g)
Weight per each
0.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Demolition
Standard
—
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat