60836 - Winter Knit Dipped Gloves, Cut Level A1, Large

Klein Tools

  • $8.60 (Each)
  • $8.60 (Each)

  • $86.00 (Per 10)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60836
Manufacturer
Klein Tools
Manufacturer's Part Number
60836
Description
Winter Knit Dipped Gloves, Cut Level A1, Large
Klein 60836 Winter Knit Dip Gloves,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644608360 / 00092644608360
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Standard Packaging
$86.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
60836 - Large Image
 
60836 - Large Image
 
60836 - Large Image
 
60836 - Large Image
 
60836 - Large Image
 
60836 - Large Image
 
60836 - Small Image
Attachments
 
 
60836 - Specification Sheet
Other Links
 
 
60836 - Other
 
60836 - Other
 
60836 - Other
 
60836 - Other
 
60836 - Other
 
60836 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
9.9" (25.1 cm)
Size
Large
Thickness
1
Descriptions
Description
WINTER KNIT DIPPED GLOVES, CUT LEVEL A1, LARGE
Long Description
KLEIN 60836 Winter Knit Dip Gloves,
Product Type
Winter Knit Dip Gloves, Cut A1, L
Special Features
Touchscreen Capable Fingertips
Additional Information
Cuff Type
KNIT
Gender
Unisex
Overall Height
0.2" (0.5 cm)
Overall Width
3.7" (9.4 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60836
GTIN
00092644608360
UPC
092644608360
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Dipped
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.236
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry;Oily Conditions;Wet
Standard
ANSI A1 Cut Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
30 View Store

A-L

Location Stock Available
Lawton
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat