60837 - Winter Knit Dipped Gloves, Cut Level A1, XL

Klein Tools

  • $8.60 (Each)
  • $8.60 (Each)

  • $86.00 (Per 10)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60837
Manufacturer
Klein Tools
Manufacturer's Part Number
60837
Description
Winter Knit Dipped Gloves, Cut Level A1, XL
Klein 60837 Winter Knit Dip Gloves,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644608377 / 00092644608377
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.60 (Each)
Standard Packaging
$86.00 (Per 10)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
20
Resources
Attachments
 
 
60837 - Specification Sheet
Images
 
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Large Image
 
60837 - Small Image
Other Links
 
 
60837 - Other
 
60837 - Other
 
60837 - Other
 
60837 - Other
 
60837 - Other
 
60837 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Overall Length
10.3" (26.2 cm)
Size
Extra-Large
Thickness
1
Descriptions
Description
WINTER KNIT DIPPED GLOVES, CUT LEVEL A1, XL
Long Description
KLEIN 60837 Winter Knit Dip Gloves,
Product Type
Winter Knit Dip Gloves, Cut A1, XL
Special Features
Touchscreen Capable Fingertips
Additional Information
Cuff Type
KNIT
Gender
Unisex
Overall Height
0.2" (0.5 cm)
Overall Width
3.9" (9.9 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60837
GTIN
00092644608377
UPC
092644608377
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Dipped
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.24
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry;Oily Conditions;Wet
Standard
ANSI A1 Cut Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
20 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat