60839 - Knit Dipped Gloves, Cut Level A4, Touchscreen, LG

Klein Tools

  • $16.14 (Each)
  • $16.14 (Each)

  • $161.40 (Per 10)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60839
Manufacturer
Klein Tools
Manufacturer's Part Number
60839
Description
Knit Dipped Gloves, Cut Level A4, Touchscreen, LG
Klein 60839 Winter Knit Dip Gloves,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644608391 / 00092644608391
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.14 (Each)
Standard Packaging
$161.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
60839 - Large Image
 
60839 - Large Image
 
60839 - Large Image
 
60839 - Large Image
 
60839 - Large Image
 
60839 - Large Image
 
60839 - Small Image
Attachments
 
 
60839 - Specification Sheet
Other Links
 
 
60839 - Other
 
60839 - Other
 
60839 - Other
 
60839 - Other
 
60839 - Other
 
60839 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Thickness
1
Overall Length
12" (30.5 cm)
Size
Large
Descriptions
Description
KNIT DIPPED GLOVES, CUT LEVEL A4, TOUCHSCREEN, LG
Product Type
Winter Knit Dip Gloves, Cut A4, L
Long Description
KLEIN 60839 Winter Knit Dip Gloves,
Special Features
Touchscreen Capable Fingertips
Additional Information
Overall Height
1" (2.5 cm)
Overall Width
3.7" (9.4 cm)
Cuff Type
KNIT
Water Resistant
NO
gender
Unisex
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60839
GTIN
00092644608391
UPC
092644608391
Taxonomies, Classifications, and Categories
Type
Knit Dipped
Category Description
Job Site & Safety Apparel
Packaging
Weight
11.2 oz (318 g)
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A4 Cut Resistance
Application
Dry;Oily Conditions;Wet
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat