60840 - Winter Knit Dipped Gloves, Cut Level A4, TS XL BLK

Klein Tools

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.86 (Per 10)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60840
Manufacturer
Klein Tools
Manufacturer's Part Number
60840
Description
Winter Knit Dipped Gloves, Cut Level A4, TS XL BLK
Klein 60840 Winter Knit Dip Gloves,
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644608407 / 00092644608407
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Carton
$14.99 (Each)
Standard Packaging
$149.86 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
60840 - Large Image
 
60840 - Large Image
 
60840 - Large Image
 
60840 - Large Image
 
60840 - Small Image
Attachments
 
 
60840 - Specification Sheet
Other Links
 
 
60840 - Other
 
60840 - Other
 
60840 - Other
 
60840 - Other
 
60840 - Other
 
60840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
10.4" (26.4 cm)
Size
Extra-Large
Thickness
1
Descriptions
Description
WINTER KNIT DIPPED GLOVES, CUT LEVEL A4, TS XL BLK
Long Description
KLEIN 60840 Winter Knit Dip Gloves,
Product Type
Winter Knit Dip Gloves, Cut A4, XL
Special Features
Touchscreen Capable Fingertips
Additional Information
Cuff Type
KNIT
Gender
Unisex
Overall Height
0.2" (0.5 cm)
Overall Width
3.9" (9.9 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60840
GTIN
00092644608407
UPC
092644608407
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Dipped
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.35
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry;Oily Conditions;Wet
Standard
ANSI A4 Cut Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
30 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat