62809MB - Modbox Hardshell Backpack, 40 Pockets

Klein Tools

  • $143.99 (Each)
  • $143.99 (Each)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62809MB
Manufacturer
Klein Tools
Manufacturer's Part Number
62809MB
Description
Modbox Hardshell Backpack, 40 Pockets
Klein 62809MB Modbox Hardshell Back
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644628092 / 00092644628092
Weight per unit
10.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$143.99 (Each)
Carton
$143.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
62809MB - Small Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
 
62809MB - Large Image
Attachments
 
 
62809MB - Specification Sheet
Other Links
 
 
62809MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Polyester
Material, Color, and Finish
Color
Black
Descriptions
Description
MODBOX HARDSHELL BACKPACK, 40 POCKETS
Long Description
KLEIN 62809MB MODbox Hardshell Back
Product Type
Modbox Hardshell Backpack 40 Pocket
Special Features
Hardshell Protection, MODbox™ Compatible, Tech Sleeve, Tool Organization
Additional Information
Closure Type
Zipper
Handle
Yes
Included
MODbox™ Hardshell Backpack
Number Of Pockets
40
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62809MB
GTIN
00092644628092
UPC
092644628092
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Hardshell Backpack
Packaging
Weight per each
10.3
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
Capacity
3,600 cu in (58,993 cc)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat