65302KNECT - Knect S Passthru Impct Sae Met, 33 PC

Klein Tools

  • $96.41 (Each)
  • $96.41 (Each)

  • $289.23 (Per 3)

In-Stock: 19 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65302KNECT
Manufacturer
Klein Tools
Manufacturer's Part Number
65302KNECT
Description
Knect S Passthru Impct Sae Met, 33 PC
Klein 65302KNECT Knect Sae Metric 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644653261 / 00092644653261
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.41 (Each)
Standard Packaging
$289.23 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
19
Resources
Images
 
 
65302KNECT - Small Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
 
65302KNECT - Large Image
Attachments
 
 
65302KNECT - Specification Sheet
Other Links
 
 
65302KNECT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Manganese Phosphate
Descriptions
Description
KNECT S PASSTHRU IMPCT SAE MET, 33 PC
Long Description
KLEIN 65302KNECT KNECT SAE Metric 3
Product Type
Knect Sae Metric 33-PC Passthru Set
Special Features
Pass-Through Head for Driving Hex Nuts, Cushion-Grip™ Handle, Color-Coded Painted Band on Socket, KNECT™ Adapters, Compatible with MODbox™
Additional Information
Drive Size
1/4"
Head Type
Pass-Through
Included
(15) Sockets, (12) Bits, Impact Adapter, 1/4" Square Adapter, 3" Extension, 1/4" Bit Holder, Ratchet, Handle and Case
Number Of Pieces
33
Number Of Points
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65302KNECT
GTIN
00092644653261
UPC
092644653261
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Socket
Packaging
Weight per each
2.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Driving and Fastening
Standard
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat