65813SW - 3PC Swivel Impact Driver Socket Adapter Set

Klein Tools

  • $23.06 (Each)
  • $23.06 (Each)

  • $138.36 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
65813SW
Manufacturer
Klein Tools
Manufacturer's Part Number
65813SW
Description
3PC Swivel Impact Driver Socket Adapter Set
Klein Tools Impact Driver Swivel Socket Adapter Set Eliminates Common Pain Points When Working In Confined Spaces. Features 20-Degree Swivel With 360-Degree Rotation For Optimized Access. The Locking Position Maintains Straight Alignment When Needed. High-Visibility Orange Bands Prevent Loss While Contrasted Markings Enable Quick Identification.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652806 / 00092644652806
Weight per unit
0.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.06 (Each)
Standard Packaging
$138.36 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
66
Resources
Images
 
 
65813SW - Small Image
 
65813SW - Large Image
 
65813SW - Large Image
 
65813SW - Large Image
 
65813SW - Large Image
 
65813SW - Large Image
Attachments
 
 
65813SW - Specification Sheet
Other Links
 
 
65813SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Color
Black/Orange
Finish
Black Oxide
Dimensions and Weight
Overall Length
2.85" (7.2 cm)
Descriptions
Description
3PC SWIVEL IMPACT DRIVER SOCKET ADAPTER SET
Extra Long Description
KLEIN 65813SW Swivel Impact Driver
Long Description
Klein Tools Impact Driver Swivel Socket Adapter Set eliminates common pain points when working in confined spaces. Features 20-Degree swivel with 360-Degree rotation for optimized access. The locking position maintains straight alignment when needed. High-visibility orange bands prevent loss while contrasted markings enable quick identification.
Product Type
Swivel Impact Driver Socket 3-Piece
Special Features
20° Swivel, Impact-Rated
Additional Information
Drive Size
1/4"
Driver Type
Impact Driver Adapter
Overall Height
0.71" (1.8 cm)
Overall Width
3.2" (8.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65813SW
GTIN
00092644652806
UPC
092644652806
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Swivel Impact Driver Adapter
Packaging
Weight
5.6 oz (158 g)
Weight per each
0.356
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driving
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat