85077INSR - 7PC Insulated Screwdriver Set Plus Magnetizer

Klein Tools

  • $48.20 (Each)
  • $48.20 (Each)

  • $289.20 (Per 6)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85077INSR
Manufacturer
Klein Tools
Manufacturer's Part Number
85077INSR
Description
7PC Insulated Screwdriver Set Plus Magnetizer
This 7-Piece Insulated Screwdriver Set, Made In The Usa, Includes Assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), Slotted (Cat. Nos. 6816INS, 6826INS), and Square (Cat. Nos. 6886INS, 6846INS) Tip Screwdrivers, Plus A Magnetizer (Cat. No. MAG2). Each Screwdriver Is Individually Tested to Exceed IEC 60900 and Astm F1505 Standards For Insulated Tools. Two Layers Of Insulation Provide Protection Against Electric Shock.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
00092644851490 / 00092644851490
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.20 (Each)
Standard Packaging
$289.20 (Per 6)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
94
Resources
Images
 
 
85077INSR - Small Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Large Image
 
85077INSR - Video
360 Images
 
 
85077INSR - 360 Image
Attachments
 
 
85077INSR - Specification Sheet
Other Links
 
 
85077INSR - Other
 
85077INSR - Other
 
85077INSR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel, Plastic
Material, Color, and Finish
Color Code
ORANGE
Handle Color
Black
Handle Material
Plastic
Dimensions and Weight
Overall Length
13.75" (34.9 cm)
Descriptions
Description
7PC INSULATED SCREWDRIVER SET PLUS MAGNETIZER
Extra Long Description
KLEIN 85077INSR Insulated Screwdriv
Long Description
This 7-Piece Insulated Screwdriver Set, Made in the USA, includes assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), slotted (Cat. Nos. 6816INS, 6826INS), and square (Cat. Nos. 6886INS, 6846INS) tip screwdrivers, plus a magnetizer (Cat. No. MAG2). Each screwdriver is individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.
Product Type
Insulated Screwdriver Set, 7 PC
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
Handle Length
4.31" (10.9 cm)
Included
6 Screwdrivers: 6" (15 cm) Shanks in 3/16" (0.5 cm), 1/4" (0.6 cm) Slotted, #1, #2 Phillips, #1, #2 Square Tips and Magnetizer
Media
Yes
Number Of Pieces
7
Overall Height
1.55" (3.9 cm)
Overall Width
10.25" (26 cm)
Shank Length
6" (15 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85077INSR
GTIN
00092644851490
UPC
00092644851490
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Insulated Screwdriver Set
Packaging
Weight
1.6 lb (0.7 kg)
Weight per each
1.72
Carton
1
Package
6
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
Standard
ASTM F1505-16(2021)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat