85850 - 9-Piece Electrician Screwdriver Set

Klein Tools

  • $57.68 (Each)
  • $57.68 (Each)

  • $346.08 (Per 6)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85850
Manufacturer
Klein Tools
Manufacturer's Part Number
85850
Description
9-Piece Electrician Screwdriver Set
Klein Tools' 9-Piece Electrician Screwdriver Set Features A Variety Of The Most Frequently Used Screwdrivers With Both Insulated and Precision Included. Bold Dome Markings to Quickly Identify The Screwdriver Type and Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor. The Tips Are Precision-Machined For The Exact Fit You Expect Of Klein Tools.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/GTIN
092644858505 / 00092644858505
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.68 (Each)
Standard Packaging
$346.08 (Per 6)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
185
Resources
360 Images
 
 
85850 - 360 Image
Images
 
 
85850 - Small Image
 
85850 - Large Image
 
85850 - Large Image
 
85850 - Large Image
 
85850 - Large Image
 
85850 - Large Image
 
85850 - Large Image
 
85850 - Large Image
Attachments
 
 
85850 - Specification Sheet
Other Links
 
 
85850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
Black/Orange/Yellow
Handle Color
Black/Orange/Yellow
Handle Material
Plastic
Dimensions and Weight
Overall Length
14" (35.6 cm)
Descriptions
Description
9-PIECE ELECTRICIAN SCREWDRIVER SET
Extra Long Description
KLEIN 85850 9-Piece Electrician Scr
Long Description
Klein Tools' 9-Piece Electrician Screwdriver Set features a variety of the most frequently used screwdrivers with both insulated and precision included. Bold dome markings to quickly identify the screwdriver type and internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect of Klein Tools.
Product Type
9-Piece Electrician Screwdriver Set
Special Features
Cushion-Grip™ Handle
Additional Information
Handle Length
3.5" to 4.31" (8.9 to 10.9 cm)
Handle Type
Cushion-Grip™
Included
#0, #1, #2 Phillips, 1/8", 3/16", 1/4" Slotted, 1/4" Slotted Bit Holding Driver, and #2 Phillips and #2 Square Insulated Drivers
Number Of Pieces
9
Overall Height
1.75" (4.4 cm)
Overall Width
10.5" (26.7 cm)
Shank Length
3" to 6" (7.6 to 15.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85850
GTIN
00092644858505
UPC
092644858505
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight
1.86 lb (0.84 kg)
Weight per each
1.86
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical Work, Home Improvement
Standard
ASTM F1505-16 (2021)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 185

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store
Palestine
3 View Store

* All prices subject to change.

Begin Live Chat