86501 - Skribes Mechanical Marking Tool W/Replacement Lead

Klein Tools

  • $13.37 (Each)
  • $13.37 (Each)

  • $80.22 (Per 6)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86501
Manufacturer
Klein Tools
Manufacturer's Part Number
86501
Description
Skribes Mechanical Marking Tool W/Replacement Lead
Klein'S Skribes™ Mechanical Marking Tool Is Made With Durable Lead That Creates Clear, Long-Lasting Lines For Markings and Labeling On Jobsite Materials. Built-In Pencil Sharpener and Wide Sleeve to Handle Even With Gloves On. The Anti-Roll Triangular Shape and Integrated Hard Hat Clip Keeps The Writing Utensil Accessible and Within Reach On The Job.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
60121523 - Permanent pens
UPC/GTIN
092644865015 / 00092644865015
Weight per unit
0.094 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.37 (Each)
Standard Packaging
$80.22 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Images
 
 
86501 - Large Image
 
86501 - Large Image
 
86501 - Large Image
 
86501 - Large Image
 
86501 - Large Image
 
86501 - Small Image
Attachments
 
 
86501 - Specification Sheet
Other Links
 
 
86501 - Other
 
86501 - Other
 
86501 - Other
 
86501 - Other
 
86501 - Other
 
86501 - Other
 
86501 - Other
 
86501 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Black
Dimensions and Weight
Overall Length
6.3" (16 cm)
Descriptions
Description
SKRIBES MECHANICAL MARKING TOOL W/REPLACEMENT LEAD
Product Type
Skribes™ Mechanical Marking Tool
extra long description
KLEIN 86501 Skribes™ Mechanical Mar
Long Description
Klein's Skribes™ Mechanical Marking Tool is made with durable lead that creates clear, long-lasting lines for markings and labeling on jobsite materials. Built-in pencil sharpener and wide sleeve to handle even with gloves on. The anti-roll triangular shape and integrated hard hat clip keeps the writing utensil accessible and within reach on the job.
Special Features
Anti Roll Design, Built-in Sharpener, Replacement Lead
Additional Information
Overall Width
0.66" (1.7 cm)
Overall Height
0.84" (2.1 cm)
Tip Size
2.8 mm
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
86501
GTIN
00092644865015
UPC
092644865015
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Mechanical Pencil
Packaging
Weight
0.64 oz (18 g)
Weight per each
0.094
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Writing Instrument
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
6 View Store
Lenexa
1 View Store

* All prices subject to change.

Begin Live Chat