92825HV - 25'X1" Power Return Magnetic Tip Steel Tape Measur

Klein Tools

  • $23.27 (Each)
  • $23.27 (Each)

  • $139.62 (Per 6)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92825HV
Manufacturer
Klein Tools
Manufacturer's Part Number
928-25HV
Description
25'X1" Power Return Magnetic Tip Steel Tape Measur
The Klein Tools' 25' Tape Measure With Hi-Visibility Case Is Easy to Spot In A Tool Box, Pouch, and On The Jobsite. The Bright Orange Case Makes It Easy to See and Is Also High-Impact For Added Durability. It Also Features Easy-to-See Oversized Numbers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644860706 / 00092644860706
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.27 (Each)
Standard Packaging
$139.62 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
92825HV - Small Image
 
92825HV - Large Image
 
92825HV - Video
Attachments
 
 
92825HV - Specification Sheet
Other Links
 
 
92825HV - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Color
ORANGE
Case Material
Impact Absorbing Rubber
Tape Material
STEEL
Dimensions and Weight
Overall Length
3.5" (8.9 cm)
Descriptions
Product Type
Tape Measure 25' Hi-Visibility Case
Description
25'X1" POWER RETURN MAGNETIC TIP STEEL TAPE MEASUR
extra long description
KLEIN 928-25HV Tape Measure 25' Hi-
Long Description
The Klein Tools' 25' Tape Measure with Hi-Visibility Case is easy to spot in a tool box, pouch, and on the jobsite. The bright orange case makes it easy to see and is also high-impact for added durability. It also features easy-to-see oversized numbers.
Special Features
High-Visibility Case
Additional Information
media
Yes
Overall Width
1" (2.5 cm)
Tape Length
25' (7.6 m)
Overall Height
3.5" (8.9 cm)
Manufacturer Information
Manufacturers Part Number
928-25HV
Brand
Klein Tools
GTIN
00092644860706
UPC
092644860706
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Impact Absorbing Case
Packaging
Weight
16
Weight per each
0.98
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat