92825HV - 25'X1" Power Return Magnetic Tip Steel Tape Measur

Klein Tools

  • $23.27 (Each)
  • $23.27 (Each)

  • $139.62 (Per 6)

Available from manufacturer.
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
92825HV
Manufacturer
Klein Tools
Manufacturer's Part Number
928-25HV
Description
25'X1" Power Return Magnetic Tip Steel Tape Measur
The Klein Tools' 25' Tape Measure With Hi-Visibility Case Is Easy to Spot In A Tool Box, Pouch, and On The Jobsite. The Bright Orange Case Makes It Easy to See and Is Also High-Impact For Added Durability. It Also Features Easy-to-See Oversized Numbers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111801 - Tape measures
UPC/GTIN
092644860706 / 00092644860706
Weight per unit
0.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.27 (Each)
Standard Packaging
$139.62 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
92825HV - Small Image
 
92825HV - Large Image
Attachments
 
 
92825HV - Specification Sheet
Other Links
 
 
92825HV - Other
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
25'X1" POWER RETURN MAGNETIC TIP STEEL TAPE MEASUR
Extra Long Description
KLE 928-25HV Tape Measure 25' Hi-Vi
Long Description
The Klein Tools' 25' Tape Measure with Hi-Visibility Case is easy to spot in a tool box, pouch, and on the jobsite. The bright orange case makes it easy to see and is also high-impact for added durability. It also features easy-to-see oversized numbers.
Product Type
Tape Measure 25' Hi-Visibility Case
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
928-25HV
GTIN
00092644860706
UPC
092644860706
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.98
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 92825HV.
Jump To:

Similar Items

Similar items are close alternatives to 92825HV, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat