93PTL - Red Pocket Laser Level

Klein Tools

  • $46.33 (Each)
  • $46.33 (Each)

  • $277.98 (Per 6)
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
93PTL
Manufacturer
Klein Tools
Manufacturer's Part Number
93PTL
Description
Red Pocket Laser Level
The Klein Tools Red Pocket Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Diy'Ers and Professionals Alike With A Class 2 Laser (IEC/En 60825-1:2014) With An Output Power Of Less Than or Equal to 1MW At 630-640NM. The Powerful Red Laser Line Is Easy to See In Indoor Lighting Conditions and Is Perfect For Applications Like Hanging Pictures or Shelving. The Adjustable Body and Three-Axis Lighted Bubble Vials Allow A User to Project Laser Lines At Any Angle The User Needs.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644930096 / 00092644930096
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.33 (Each)
Standard Packaging
$277.98 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
144
Resources
Images
 
 
93PTL - Small Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Large Image
 
93PTL - Video
 
93PTL - Video
Attachments
 
 
93PTL - Specification Sheet
Other Links
 
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
 
93PTL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 144

Location search:

* All prices subject to change.

Begin Live Chat