D2286 - Diagonal Cutting Pliers, Hi-Lev, 6"

Klein Tools

  • $24.99 (Each)
  • $24.99 (Each)

  • $149.94 (Per 6)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2286
Manufacturer
Klein Tools
Manufacturer's Part Number
D2286
Description
Diagonal Cutting Pliers, Hi-Lev, 6"
Klein D2286 Diagonal Cutting Pliers
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720673 / 00092644720673
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$149.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Images
 
 
D2286 - Small Image
 
D2286 - Large Image
 
D2286 - Large Image
 
D2286 - Large Image
 
D2286 - Large Image
 
D2286 - Large Image
 
D2286 - Large Image
Attachments
 
 
D2286 - Specification Sheet
Other Links
 
 
D2286 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
ORANGE
Descriptions
Description
DIAGONAL CUTTING PLIERS, HI-LEV, 6"
Long Description
KLEIN D2286 Diagonal Cutting Pliers
Product Type
Diagonal Cutting Pliers 6-In Hi-Lev
Special Features
Laser Hardened Knives
Additional Information
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2286
GTIN
00092644720673
UPC
092644720673
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight per each
0.35
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat