D5057BS - 7" Straight Jaw Quick-Adjust Pump Pliers

Klein Tools

  • $21.99 (Each)
  • $21.99 (Each)

  • $65.96 (Per 3)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5057BS
Manufacturer
Klein Tools
Manufacturer's Part Number
D5057BS
Description
7" Straight Jaw Quick-Adjust Pump Pliers
Klein D5057BS Straight Jaw Quick Pu
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112113 - Slip or groove joint pliers
UPC/GTIN
092644730740 / 00092644730740
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.99 (Each)
Carton
$21.99 (Each)
Standard Packaging
$65.96 (Per 3)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
D5057BS - Small Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
 
D5057BS - Large Image
Attachments
 
 
D5057BS - Specification Sheet
Other Links
 
 
D5057BS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALLOY STEEL
Material, Color, and Finish
Finish
Black Oxide;Polish
Handle Color
ORANGE
Handle Material
Plastic
Descriptions
Description
7" STRAIGHT JAW QUICK-ADJUST PUMP PLIERS
Long Description
KLEIN D5057BS Straight Jaw Quick Pu
Product Type
Straight Jaw Quick Pump Plier 7-In
Special Features
Hardened Teeth;Straight Jaws
Additional Information
Handle Type
Plastic Dipped
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D5057BS
GTIN
00092644730740
UPC
092644730740
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Pump Pliers
Packaging
Weight per each
0.44
Carton
1
Package
3
Uses, Certifications, and Standards
Application
General Purpose
Standard
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat