DK16 - Double-Edged Duct Knife, 5-1/2"

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)

In-Stock: 83 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DK16
Manufacturer
Klein Tools
Manufacturer's Part Number
DK16
Description
Double-Edged Duct Knife, 5-1/2"
The Klein Tools Double-Edged Duct Knife Is Built For Precision and Durability, Featuring A Double-Edged Stainless Steel Blade Designed For Smooth and Serrated Cuts On Flexible Duct, Duct Board, and Insulation. Its Reinforced Steel Tang Adds Strength and Stability, While The Impact-Resistant Sheath Ensures Secure Storage and Convenient Blade Removal. With An Ambidextrous, Dual-Material Ergonomic Handle and Sheath Belt Clip, It Offers Comfort, Control, and Portability For Demanding Tasks.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111507 - Metal cutters
UPC/GTIN
092644440694 / 00092644440694
Weight per unit
0.631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Stock Availability
Tampa Bay East
0 (Find nearest stock)
Tampa
0
All Stores
83
Resources
Other Links
 
 
DK16 - Other
Images
 
 
DK16 - Small Image
 
DK16 - Large Image
 
DK16 - Large Image
 
DK16 - Large Image
 
DK16 - Large Image
 
DK16 - Large Image
 
DK16 - Large Image
Attachments
 
 
DK16 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Stainless Steel
Handle Color
Black; Orange
Handle Material
TPE
Dimensions and Weight
Overall Length
20.67" (271.1 cm)
Descriptions
Description
DOUBLE-EDGED DUCT KNIFE, 5-1/2"
Extra Long Description
KLEIN DK16 Double-Edge Duct Knife,
Long Description
The Klein Tools Double-Edged Duct Knife is built for precision and durability, featuring a double-edged stainless steel blade designed for smooth and serrated cuts on flexible duct, duct board, and insulation. Its reinforced steel tang adds strength and stability, while the impact-resistant sheath ensures secure storage and convenient blade removal. With an ambidextrous, dual-material ergonomic handle and sheath belt clip, it offers comfort, control, and portability for demanding tasks.
Product Type
Double-Edge Duct Knife, 5-1/2-Inch
Special Features
Double-Edged Blade; Impact Resistant Sheath
Additional Information
Blade Length
5.5" (14 cm)
Blade Thickness
0.11" (2.8 cm)
Blade Type
Double-Edged
Blade Width
1.09" (2.78 cm)
Handle Length
5.11" (12.98 cm)
Handle Type
Molded
Included
Knife; Sheath
Overall Height
2.27" (57.7 cm)
Overall Width
1.36" (34.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
DK16
GTIN
00092644440694
UPC
092644440694
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Serrated Duct Knife
Packaging
Weight
10.1 oz (286 g)
Weight per each
0.631
Carton
1
Uses, Certifications, and Standards
Application
Duct Board, Flexible Duct, Insulation
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat