ET30 - Compact Wireless Inspection Camera Kit

Klein Tools

  • $107.13 (Each)
  • $107.13 (Each)

  • $428.52 (Per 4)

In-Stock: 57 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ET30
Manufacturer
Klein Tools
Manufacturer's Part Number
ET30
Description
Compact Wireless Inspection Camera Kit
Klein ET30 Compact Wireless Inspect
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41111716 - Borescope inspection equipment
UPC/GTIN
092644694684 / 00092644694684
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$107.13 (Each)
Standard Packaging
$428.52 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
57
Resources
Images
 
 
ET30 - Small Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
 
ET30 - Large Image
Attachments
 
 
ET30 - Specification Sheet
Other Links
 
 
ET30 - Other
 
ET30 - Other
 
ET30 - Other
 
ET30 - Other
 
ET30 - Other
 
ET30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic Housing with Electronic Components, Metal Accessories
Descriptions
Description
COMPACT WIRELESS INSPECTION CAMERA KIT
Long Description
KLEIN ET30 Compact Wireless Inspect
Product Type
Compact Wireless Inspection Camera
Special Features
Always Up Viewing, Fish Rod Compatible, Compact Size
Additional Information
Auto-Power Off
Yes
Battery Life
1.2 hr
Display
Included
Inspection Camera, Mirror, Magnet, Hook, (4) Thread Adapters, Flex Rod, Case, USB-C Cable
Ip Rating
IP67
Safety Rating
Conforms to UL 62368-1; Certified to CSA C22.2 No. 62368-1
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET30
GTIN
00092644694684
UPC
092644694684
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Inspection Camer
Packaging
Weight per each
0.52
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Electrical, HVAC, Plumbing, Aircraft, Home Inspection
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat