K12075 - Slim-Forged Wire Stripper/Cutter

Klein Tools

  • $31.99 (Each)
  • $31.99 (Each)

In-Stock: 30 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K12075
Manufacturer
Klein Tools
Manufacturer's Part Number
K12075
Description
Slim-Forged Wire Stripper/Cutter
Klein Tools Heavy-Duty Wire Stripper Feature Slim-Forged Design For Optimal Comfort During Extended Electrical Work. Strips 8-18 Awg Solid Wire and 10-20 Awg Stranded Wire. Enhanced Blade Design Delivers Easier Cutting With Maximum Leverage. Self-Opening Spring Handle and Cross Hatched Jaws Provide Secure Grip, While The Integrated Shear Cutter Cleanly Cuts 6-32 and 8-32 Machine Screws.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111510 - Stripping tools
UPC/GTIN
092644340741 / 00092644340741
Weight per unit
0.534 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.99 (Each)
Carton
$31.99 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
K12075 - Small Image
 
K12075 - Large Image
 
K12075 - Large Image
 
K12075 - Large Image
 
K12075 - Large Image
 
K12075 - Large Image
 
K12075 - Large Image
 
K12075 - Large Image
Attachments
 
 
K12075 - Specification Sheet
Other Links
 
 
K12075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Handle Color
Blue
Handle Material
TPE
Dimensions and Weight
Overall Length
8.16
Descriptions
Description
SLIM-FORGED WIRE STRIPPER/CUTTER
Extra Long Description
KLEIN K12075 Slim Forged Wire Strip
Long Description
Klein Tools Heavy-Duty Wire Stripper feature slim-forged design for optimal comfort during extended electrical work. Strips 8-18 AWG Solid Wire and 10-20 AWG Stranded Wire. Enhanced blade design delivers easier cutting with maximum leverage. Self-opening spring handle and cross hatched jaws provide secure grip, while the integrated shear cutter cleanly cuts 6-32 and 8-32 machine screws.
Product Type
Slim Forged Wire Stripper / Cutter
Special Features
Shears 6-32 and 8-32 Screws
Additional Information
Overall Height
0.64
Overall Width
2.23
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
K12075
GTIN
00092644340741
UPC
092644340741
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper / Cutter
Packaging
Weight
7.5 oz (213 g)
Weight per each
0.534
Carton
1
Uses, Certifications, and Standards
Application
Wire Stripping
Standard
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat