NCVT7 - NC Voltage Tester W/Signal Strength 12-1000V Ac

Klein Tools

  • $24.99 (Each)
  • $24.99 (Each)

  • $149.91 (Per 6)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCVT7
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT7
Description
NC Voltage Tester W/Signal Strength 12-1000V Ac
Klein NCVT7 Non-Contact Voltage Tes
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/GTIN
092644695339 / 00092644695339
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Carton
$24.99 (Each)
Standard Packaging
$149.91 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
NCVT7 - Small Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
 
NCVT7 - Large Image
Attachments
 
 
NCVT7 - Specification Sheet
Other Links
 
 
NCVT7 - Other
 
NCVT7 - Other
 
NCVT7 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polymer Body and Electronic Components
Descriptions
Description
NC VOLTAGE TESTER W/SIGNAL STRENGTH 12-1000V AC
Long Description
KLEIN NCVT7 Non-Contact Voltage Tes
Product Type
Non-Contact Voltage Test W Signal
Special Features
Signal Strength Bar Indicators, LED and Audible Beep Indications, Auto-Power Off, Pocket Clip
Additional Information
Accuracy
Battery Life
142 hr
Included
Tester, Batteries
Resistance
Voltage
12 - 1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT7
GTIN
00092644695339
UPC
092644695339
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact Voltage Tester
Trade Size
Amperage
Packaging
Weight per each
0.23
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Non-Contact Detection and Testing of AC Voltage
Standard
Conforms to UL STD. 61010-1, 61010-2-030; Certified to CSA STD. C22.2 No. 61010-1, 61010-2-030
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat