PND71610 - 7/16" Power Nut Driver 10" Length

Klein Tools

  • $15.46 (Each)
  • $15.46 (Each)

  • $46.38 (Per 3)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PND71610
Manufacturer
Klein Tools
Manufacturer's Part Number
PND71610
Description
7/16" Power Nut Driver 10" Length
Kle PND71610 7/16" Power Nut Driver
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644327551 / 00092644327551
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.46 (Each)
Standard Packaging
$46.38 (Per 3)
Stock Availability
San Marcos
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
PND71610 - Small Image
 
PND71610 - Large Image
 
PND71610 - Video
Attachments
 
 
PND71610 - Specification Sheet
Other Links
 
 
PND71610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
11.313
Descriptions
Description
7/16" POWER NUT DRIVER 10" LENGTH
Long Description
KLE PND71610 7/16" Power Nut Driver
Product Type
7/16" Power Nut Driver 10" Length
Additional Information
Media
Yes
Shaft Length
10" (25.4 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
PND71610
GTIN
00092644327551
UPC
092644327551
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
4 oz (113 g)
Weight per each
0.28
Carton
1
Package
3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PND71610.
Jump To:

Similar Items

Similar items are close alternatives to PND71610, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat