S12H - Grip-It Strap Wrench, 1-1/2 to 5", 12" L

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S12H
Manufacturer
Klein Tools
Manufacturer's Part Number
S-12H
Description
Grip-It Strap Wrench, 1-1/2 to 5", 12" L
The Klein Tools 12-Inch Grip-It Strap Wrench Is Completely Adjustable For Tight-Quarters Tasks On Polished, PVC and Glass Pipes, Fittings, Filters, Conduit and Shafts. The Strap Is Urethane-Coated to Resist Scratching or Damaging Surfaces and Is Attached to A Lightweight I-Beam Handle.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112127 - Strap wrenches
UPC/GTIN
092644674020 / 00092644674020
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S12H - Small Image
 
S12H - Large Image
 
S12H - Large Image
 
S12H - Large Image
 
S12H - Video
Attachments
 
 
S12H - Specification Sheet
Other Links
 
 
S12H - Other
 
S12H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Aluminum Die Cast
Descriptions
Long Description
The Klein Tools 12-Inch Grip-It Strap Wrench is completely adjustable for tight-quarters tasks on polished, PVC and glass pipes, fittings, filters, conduit and shafts. The strap is urethane-coated to resist scratching or damaging surfaces and is attached to a lightweight I-beam handle.
Description
GRIP-IT STRAP WRENCH, 1-1/2 TO 5", 12" L
Product Type
Grip-It® Strap Wrenches 12" L
Features
The Klein Tools 12-Inch Grip-It Strap Wrench is completely adjustable for tight-quarters tasks on polished, PVC and glass pipes, fittings, filters, conduit and shafts. The strap is urethane-coated to resist scratching or damaging surfaces and is attached to a lightweight I-beam handle. Also available in 6-Inch and 18-Inch lengths (Cat. No. S6H and S18H).
extra long description
KLEIN S-12H Grip-It® Strap Wrenches
Additional Information
Handle Length
12" (30.5 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
S-12H
GTIN
00092644674020
UPC
092644674020
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
12 oz (340 g)
Weight per each
0.75
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat