VDV427800SEN - KLE

VDV427800SEN - Impact Punchdown Tool, 110/66 Blade

Klein Tools

  • $46.50 (Each)
  • $46.50 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    VDV427800SEN
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    VDV427-800-SEN
    Description
    Impact Punchdown Tool, 110/66 Blade
    Klein VDV427-800-Sen Impact Punchdo
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Hand Tools
    UNSPSC
    N/A
    UPC/GTIN
    092644580314 / 00092644580314
    Weight per unit
    0.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $46.50 (Each)
    Resources
    Images
     
     
    VDV427800SEN - Small Image
     
    VDV427800SEN - Large Image
     
    VDV427800SEN - 360 Image
    Installation Sheets
     
     
    VDV427800SEN - Installation Sheet
     
    VDV427800SEN - Installation Sheet
    Attachments
     
     
    VDV427800SEN - Specification Sheet
    Brochures
     
     
    VDV427800SEN - Brochure
    Other Links
     
     
    VDV427800SEN - Other
     
    VDV427800SEN - Other
     
    VDV427800SEN - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Overall Length
    7" (17.8 cm)
    Descriptions
    Product Type
    Impact Punchdown Tool, Combo 66/110
    Description
    IMPACT PUNCHDOWN TOOL, 110/66 BLADE
    Long Description
    KLEIN VDV427-800-SEN Impact Punchdo
    Manufacturer Information
    Brand
    Klein Tools
    Manufacturers Part Number
    VDV427-800-SEN
    GTIN
    00092644580314
    UPC
    092644580314
    Taxonomies, Classifications, and Categories
    Category Description
    HAND TOOLS
    Availability
    Manufacturer Status
    Inactive
    Status
    Inactive
    Packaging
    Weight
    7 oz (200 g)
    Weight per each
    0.44
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Cable Termination
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for VDV427800SEN

    Type in the slang term you'd like to suggest.

* All prices subject to change.