KTALEDPM1KIT - Fixed Pole Mount Kit Round or Square Bronze

Keystone

  • $44.99 (Each)
  • $44.99 (Each)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTALEDPM1KIT
Manufacturer
Keystone
Manufacturer's Part Number
KT-ALED-PM-1-KIT
Description
Fixed Pole Mount Kit Round or Square Bronze
Key KT-Aled-PM-1-Kit Fixed Pole Mou
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/EAN/GTIN
843654131627 / 0843654131627 / 00843654131627
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.99 (Each)
Stock Availability
Greensboro
0 (Find nearest stock)
All Stores
21
Resources
Attachments
 
 
KTALEDPM1KIT - Specification Sheet
Images
 
 
KTALEDPM1KIT - Small Image
 
KTALEDPM1KIT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
N/A
Housing Color
Bronze
Descriptions
Description
FIXED POLE MOUNT KIT. SUITABLE FOR ROUND OR SQUARE
Long Description
Key KT-ALED-PM-1-KIT Fixed pole mou
Product Type
Fixed Pole Mount Kit _ Suitable For Round or Square Poles _
Additional Information
Circuit Type
N/A
Input Voltage
N/A
Ip Rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-ALED-PM-1-KIT
GTIN
00843654131627
UPC
843654131627
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Greensboro Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
20 View Store

A-L

Location Stock Available
Lawton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat