KTDDSLEDFA882L - 8FT 2 Lamp Complete Strip Fixture, Wired For T8 Ty

Keystone

  • $113.27 (Each)
  • $113.27 (Each)

  • $453.08 (Per 4)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTDDSLEDFA882L
Manufacturer
Keystone
Manufacturer's Part Number
KT-DDSLEDFA8-8-2L-DP
Description
8FT 2 Lamp Complete Strip Fixture, Wired For T8 Ty
8FT 2 Lamp Complete Strip Fixture, Wired For 8FT Type B Led Tubes (Double Ended Wiring) With Single Pin End Caps.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/EAN/GTIN
843654121109 / 0843654121109 / 00843654121109
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.27 (Each)
Standard Packaging
$453.08 (Per 4)
Stock Availability
Conway
0 (Find nearest stock)
Little Rock
0
All Stores
6
Resources
Images
 
 
KTDDSLEDFA882L - Small Image
 
KTDDSLEDFA882L - Large Image
Attachments
 
 
KTDDSLEDFA882L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
2
Wattage
N/A
Material, Color, and Finish
Base Type
Fa8
Color Rendering Index (Cri)
N/A
Housing Color
White
Descriptions
Description
8FT 2 LAMP COMPLETE STRIP FIXTURE, WIRED FOR T8 TY
Extra Long Description
Key KT-DDSLEDFA8-8-2L-DP 8ft 2 Lamp
Long Description
8ft 2 Lamp Complete Strip Fixture, Wired for 8ft Type B LED Tubes (Double Ended Wiring) with Single Pin end caps.
Product Type
8FT 2 Lamp Complete Strip Fixture, Wired For 8FT Type B Led
Additional Information
Circuit Type
N/A
Input Voltage
N/A
Ip Rating
N/A
Nominal Length
N/A
Nominal Size
8 ft Linear
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-DDSLEDFA8-8-2L-DP
GTIN
00843654121109
UPC
843654121109
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
10
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
5 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat