KTFLED15PSR4AUNV - 9/12/15W Led Flood 3K/4K/5K KNKL/Yoke 120-277V BRZ

Keystone Technologies

  • $52.14 (Each)
  • $52.14 (Each)

In-Stock: 129 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTFLED15PSR4AUNV
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-FLED15PS-R4A-UNV-8CSB-VDIM
Description
9/12/15W Led Flood 3K/4K/5K KNKL/Yoke 120-277V BRZ
Key KT-FLED15PS-R4A-Unv-8CSB-Vdim 1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/EAN/GTIN
843654159980 / 0843654159980 / 00843654159980
Weight per unit
3.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.14 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
129
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Housing Color
Bronze
Descriptions
Description
9/12/15W LED FLOOD 3K/4K/5K KNKL/YOKE 120-277V BRZ
Long Description
Key KT-FLED15PS-R4A-UNV-8CSB-VDIM 1
Product Type
15/12/9W Led Flood Light Feat. Power Select & Color Select.
Additional Information
Input Voltage
120-277
Sensor Type
Photocell
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-FLED15PS-R4A-UNV-8CSB-VDIM
GTIN
00843654159980
UPC
843654159980
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat