LED100HIDEX3985D - *Discontinued* 100W Led Hid Repl 5K MV

Keystone

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Bossier City, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED100HIDEX3985D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED100HID-EX39-850-D-DP
Description
*Discontinued* 100W Led Hid Repl 5K MV
Led Hid Replacement Lamp, 100W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949012055 / 0890949012055 / 00890949012055
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Bossier City
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
LED100HIDEX3985D - Small Image
 
LED100HIDEX3985D - Large Image
Attachments
 
 
LED100HIDEX3985D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Description
100W LED HID REPL 5K MV
Product Type
100W, 15, 000 Lumen, 400W MH Equiv., Mogul Base, Smart Port T
extra long description
Key KT-LED100HID-EX39-850-D-DP 100W
Long Description
LED HID Replacement Lamp, 100W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
14100
beam angle
360 Deg
ip rating
IP64
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED100HID-EX39-850-D-DP
Brand
Keystone
GTIN
00890949012055
UPC
890949012055
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
4.95
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Bossier City Area

Location Stock Available

Distribution Centers

Location Stock Available
San Antonio RDC
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat