LED13PAR38NF830 - 13W Led PAR38 30K 1250LM 25DEG Beam

Keystone

  • $11.03 (Each)
  • $11.03 (Each)

  • $264.72 (Per 24)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
LED13PAR38NF830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-NF-830
Description
13W Led PAR38 30K 1250LM 25DEG Beam
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124032 / 0843654124032 / 00843654124032
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Standard Packaging
$264.72 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
422
Resources
Images
 
 
LED13PAR38NF830 - Small Image
 
LED13PAR38NF830 - Large Image
Attachments
 
 
LED13PAR38NF830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.2
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
13W LED PAR38 30K 1250LM 25DEG BEAM
Product Type
120W Equiv., 13W, 1250 Lumen, Par 38 Narrow Flood, E26, =80
extra long description
Key KT-LED13PAR38-NF-830 120W Equiv
Long Description
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Additional Information
lumens
1280
Input Voltage
120V
beam angle
25 Deg
Circuit Type
N/A
Warranty
3
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13PAR38-NF-830
Brand
Keystone
GTIN
00843654124032
UPC
843654124032
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat