LED15T848GC85DX2 - ***Please Use Catalog L15T848GC850DX2G***

Keystone

  • $10.87 (Each)
  • $10.87 (Each)

In-Stock: 60 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T848GC85DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-850-DX2-CP
Description
***Please Use Catalog L15T848GC850DX2G***
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 5000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949016343 / 0890949016343 / 00890949016343
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
LED15T848GC85DX2 - Small Image
 
LED15T848GC85DX2 - Large Image
Attachments
 
 
LED15T848GC85DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
15
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Description
***PLEASE USE CATALOG L15T848GC850DX2G***
Extra Long Description
Key KT-LED15T8-48GC-850-DX2-CP 15W
Long Description
15W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 4, 5000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Product Type
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input,
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Lumens
1950
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
5
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-850-DX2-CP
GTIN
00890949016343
UPC
890949016343
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Nashville RDC
23 View Store
Tyler
9 View Store

A-L

Location Stock Available
Cabot
16 View Store

* All prices subject to change.

Begin Live Chat