LED27HIDE26850D - KST

Also in stock

L27HIDE26850DG2 - 27W Led Hid Repl 50K Med Base - Keystone Technologies
$47.85Per Each

Keystone Technologies
27W Led Hid Repl 50K Med Base


View or Compare

LED27HIDE26850D - 27W Led Hid Repl 50K 3830LM

Keystone Technologies

  • $52.99 (for 1 Each)
  • $52.99 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED27HIDE26850D
    Manufacturer
    Keystone Technologies
    Manufacturer's Part Number
    KT-LED27HID-E26-850-D
    Description
    27W Led Hid Repl 50K 3830LM
    Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 3830 LM Brightness (Lumens), 27 W, 120 to 277 V Ac, 0.23 A @ 120 V Ac;0.10 A @ 277 V Ac, 50000+ H Average Life, E26 Medium Base, Non Dimmable, 3.43 In Diameter, 7.95 In Height, Instant, 5 Yr Warranty, 1.84 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Lamps - Hid High Intensity Discharge L  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    N/A
    UPC/GTIN
    890949012178 / 00890949012178
    Weight per unit
    1.84 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $52.99 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    27 Each
    Resources
    Specifications Sheets
     
     
    LED27HIDE26850D - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    27 W
    Voltage Rating
    120 to 277 V ac
    Current Rating
    0.23 A @ 120 V ac;0.10 A @ 277 V ac
    Material, Color, and Finish
    Color Rendering Index
    >83
    color temperature
    5000 K
    Base Type
    E26 Medium
    Dimensions and Weight
    Diameter
    3.43 in
    Height
    7.95 in
    Descriptions
    Description
    27W LED HID REPL 50K 3830LM
    Product Type
    Led Lamp
    LED HID Lamp
    Long Description
    LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 3830 lm Brightness (Lumens), 27 W, 120 to 277 V ac, 0.23 A @ 120 V ac;0.10 A @ 277 V ac, 50000+ h Average Life, E26 Medium Base, Non Dimmable, 3.43 in Diameter, 7.95 in Height, Instant, 5 yr Warranty, 1.84 lb
    Short Description
    LED HID Lamp, 5000K, 3830 lm, 27W, 120 to 277VAC
    Additional Information
    beam angle
    360 °
    Brightness (Lumens)
    3830 lm
    average life
    50000+ h
    start type
    Instant
    Warranty
    5 yr
    ip rating
    IP64
    Standards Met
    cULus Listed;RoHS Compliant;UL Listed
    package quantity
    16 PK
    Manufacturer Information
    Brand
    Keystone Technologies
    Manufacturers Part Number
    KT-LED27HID-E26-850-D
    GTIN
    00890949012178
    UPC
    890949012178
    Taxonomies, Classifications, and Categories
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Packaging
    Weight
    1.84 lb
    Weight per each
    1.84
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    4 Houston RDC

    A-L

    Location Stock Available
    View Store
    1 Fort Smith
    View Store
    4 Galena Park
    View Store
    1 Greenville
    View Store
    1 Kerrville

    M-Z

    Location Stock Available
    View Store
    2 Rome
    View Store
    1 Temple
    View Store
    7 Tomball
    View Store
    1 Uvalde
    View Store
    5 Waco


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED27HIDE26850D

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

332B0X - Socket Reducer Mogul to Medium Iv - Eaton Wiring Devices

From Eaton Wiring Devices,
Socket Reducer Mogul to Medium Iv

$3.96
Per Each
Item Details

LED54HIDEX39850D - 54W Led Hid Repl 50K 7660LM - Keystone Technologies

From Keystone Technologies,
54W Led Hid Repl 50K 7660LM

$73.37
Per Each
Item Details

LED45HIDE26850D - 45W Led Hid Repl 50K 6350LM - Keystone Technologies

From Keystone Technologies,
45W Led Hid Repl 50K 6350LM

$70.05
Per Each
Item Details



2001 - 120V 2000W SPST Conduit Mounting With Swivel - Nsi Industries

From Nsi Industries,
120V 2000W SPST Conduit Mounting With Swivel

$14.16
Per Each
Item Details

8681 - Med Socket Adapter - Pass & Seymour/Legrand

From Pass & Seymour/Legrand,
Med Socket Adapter

$4.90
Per Each
Item Details

THHN12STWH500 - THHN 12 STR White 500 - Copper

From Copper,
THHN 12 STR White 500

$110.49
Per 1,000 Feet
Item Details