LED36T896P850D - 36W Led T8 96" 50K Line Voltage 3800LM Plastic

Keystone

  • $50.08 (Each)
  • $50.08 (Each)

  • $1,001.60 (Per 20)
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
LED36T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED36T8-96P-850-D-DP
Description
36W Led T8 96" 50K Line Voltage 3800LM Plastic
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 LM Brightness (Lumens), 36 W, 120 to 277 V Ac, 0.30 A @ 120 V Ac;0.14 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949011768 / 0890949011768 / 00890949011768
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.08 (Each)
Carton
$1,001.60 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
245
Resources
Attachments
 
 
LED36T896P850D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED36T896P850D - Small Image
 
LED36T896P850D - Large Image
Specifications Sheets
 
 
LED36T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LED36T896P850D.
Jump To:

Similar Items

Similar items are close alternatives to LED36T896P850D, though they may not be 100% alike.

24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB
  • Our Part #: L40PST8D48GC8CSJ
  • Tyler Availability: 34
  • Total Availability: In Stock
  • MFR Part #: KT-LED40PST8-D48GC-8CSJ-D2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 10 ($308.40) ·
L40PST8D48GC8CSJ - Keystone Technologies

Tyler Availability: In Stock

Total Availability: In Stock

Book Price

$30.84

Each

QTY:
Each
Add
T8 8FT 24/32/40W 5CCT 120-277V FA8/R17D Glass Type B
  • MFR Part #: T8-96G-DE-BYP
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 10 ($346.40) ·
T896GDEBYP - Rab Lighting

Check local availability

Total Availability: In Stock

Book Price

$34.64

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat