LED7MR16S827G4 - 7W Led MR16 27K GU5.3 Base 450LM 40DEG Beam

Keystone Technologies

  • $5.92 (Each)
  • $5.92 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED7MR16S827G4
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED7MR16-S-827 /G4
Description
7W Led MR16 27K GU5.3 Base 450LM 40DEG Beam
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC
843654176154
Weight per unit
0.143 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.92 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7W LED MR16 27K GU5.3 BASE 450LM 40DEG BEAM
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED7MR16-S-827 /G4
UPC
843654176154
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.143
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat