LED82PV840DG2 - 8W Led 2PIN CFL 40K Vertical Ballast Bypass

Keystone Technologies

  • $11.96 (Each)
  • $11.96 (Each)

In-Stock: 66 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED82PV840DG2
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED82P-V-840-D /G2
Description
8W Led 2PIN CFL 40K Vertical Ballast Bypass
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
-
UPC/EAN/GTIN
843654159133
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.96 (Each)
Stock Availability
Ft. Worth
0 (Find nearest stock)
DFW RDC
26
All Stores
66
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
8W LED 2PIN CFL 40K VERTICAL BALLAST BYPASS
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED82P-V-840-D /G2
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 66

Location search:

Greater DFW RDC Area

Location Stock Available
Bridgeport
2 View Store
DFW RDC
26 View Store

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
New Braunfels
30 View Store

* All prices subject to change.

Begin Live Chat