WPLED75PSM38CSBV - 45/60/75W Led Full Cutoff Wall Pack 3K/4K/5K BRZ

Keystone

  • $186.77 (Each)
  • $186.77 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED75PSM38CSBV
Manufacturer
Keystone
Manufacturer's Part Number
KT-WPLED75PS-M3-8CSB-VDIM
Description
45/60/75W Led Full Cutoff Wall Pack 3K/4K/5K BRZ
75W Led Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, Bronze Housing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654141862 / 0843654141862 / 00843654141862
Weight per unit
1.3875 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.77 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Images
 
 
WPLED75PSM38CSBV - Small Image
 
WPLED75PSM38CSBV - Large Image
Attachments
 
 
WPLED75PSM38CSBV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
75/60/45
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
>80 Deg
Housing Color
Bronze
Descriptions
Description
45/60/75W 3/4/5K LED WALL PACK
Extra Long Description
Key KT-WPLED75PS-M3-8CSB-VDIM 75W L
Long Description
75W LED Adjustable Wall Pack, Power Select 75/60/45W, Color Select 30/40/50K, 120-277V Input, Bronze Housing
Product Type
75W Led Adjustable Wall Pack, Power Select 75/60/45W, Color
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
IP65
Nominal Length
N/A
Nominal Size
Medium Housing
Output Current
N/A
Output Voltage
N/A
Sensor Type
Photocell
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WPLED75PS-M3-8CSB-VDIM
GTIN
00843654141862
UPC
843654141862
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
1.3875
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Denver
6 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat