FLM25 - 25A 32V TD Midget Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLM25
Manufacturer
Littelfuse
Manufacturer's Part Number
FLM025
Description
25A 32V TD Midget Fuse
Use FLM 250 Volt Time-Delay Fuses to Protect Control Circuit Transformers, Solenoids, and Other Circuits With High Inrush Currents. Excellent For Supplemental Protection Of Small Motors. For Motor Branch-Circuit Protection, See Class CC Fuses.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Renewable & Non-Renewable Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
079458140729 / 00079458140729
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FLM25 - Small Image
 
FLM25 - Large Image
Attachments
 
 
FLM25 - Specification Sheet
Brochures
 
 
FLM25 - Brochure
Tech Bulletins
 
 
FLM25 - Tech Bulletin
Other Links
 
 
FLM25 - Other
 
FLM25 - Other
 
FLM25 - Other
 
FLM25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
250 VAC
Descriptions
Description
25A 32V TD MIDGET FUSE
Product Type
Fus 250V T/D Midget 25a
extra long description
LFSE FLM025 FUS 250V T/D MIDGET 25A
Long Description
Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.
Special Features
RoHS
Manufacturer Information
Manufacturers Part Number
FLM025
Brand
Littelfuse
GTIN
00079458140729
UPC
079458140729
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Time-Delay
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
small motors/high inrush
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat