S0015 - Dual-Element Time-Delay Plug Fuse

Littelfuse

  • $15.56 (Each)
  • $15.56 (Each)

  • $62.24 (Per 4)
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
S0015
Manufacturer
Littelfuse
Manufacturer's Part Number
SOO015
Description
Dual-Element Time-Delay Plug Fuse
Soo Fuses Are Dual-Element Time Delay Type S Fuses Designed For Motor and Motor Branch-Circuit Protection; Also Suitable For All General Purpose Circuits.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Plug Fuses & Adapters Mark as Incorrect
Suggest a New Category
Classification
Plug Fuses
UNSPSC
39121605 - Plug fuses
UPC/GTIN
079458410686 / 00079458410686
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Carton
$62.24 (Per 4)
Resources
Images
 
 
S0015 - Small Image
 
S0015 - Large Image
Attachments
 
 
S0015 - Specification Sheet
Brochures
 
 
S0015 - Brochure
Tech Bulletins
 
 
S0015 - Tech Bulletin
Other Links
 
 
S0015 - Other
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
DUAL-ELEMENT TIME-DELAY PLUG FUSE
Long Description
SOO Fuses are dual-element time delay Type S fuses designed for motor and motor branch-circuit protection; also suitable for all general purpose circuits.
Special Features
Time Delay
Product Type
Fus 125V T/D Plug 15A Type S
extra long description
LFSE SOO015 FUS 125V T/D PLUG 15A T
Manufacturer Information
Manufacturers Part Number
SOO015
Brand
Littelfuse
GTIN
00079458410686
UPC
079458410686
Taxonomies, Classifications, and Categories
Category Description
PLUG FUSES
Type
Plug Fuse
Packaging
Weight per each
0.25
Carton
4
Uses, Certifications, and Standards
Application
General purpose circuits and small motor loads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat