209DN - Lee 209DN 120V-5AMP Door Switch

LEE

  • $13.05 (Each)
  • $13.05 (Each)

  • $1,305.00 (Per 100)

In-Stock: 278 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
209DN
Manufacturer's Part Number
209DN
Description
Lee 209DN 120V-5AMP Door Switch
Door Light Switch, Black, 6 A Current Rating, 100 PK;50 PK Package Quantity, 120 V Ac Voltage Rating, 20 LB @ 50 Pack;40 LB @ 100 Pack Weight, 1-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
-
UPC/EAN/GTIN
721667209109
Weight per unit
0.388 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.05 (Each)
Standard Packaging
$1,305.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
278
Resources
Specifications Sheets
 
 
209DN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
6 A
Voltage Rating
120 V ac
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
1-1/4 in
Descriptions
Description
LEE 209DN 120V-5AMP DOOR SWITCH
Long Description
Door Light Switch, Black, 6 A Current Rating, 100 PK;50 PK Package Quantity, 120 V ac Voltage Rating, 20 lb @ 50 Pack;40 lb @ 100 Pack Weight, 1-1/4 in Width
Product Type
Door Light Switch
Short Description
Door Light Switch, Black, 120 V ac, 50/100 PK
Additional Information
Package Quantity
50 PK;100 PK
Manufacturer Information
Brand
LEE ELECTRIC INC
Manufacturers Part Number
209DN
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight
20 lb @ 50 Pack;40 lb @ 100 Pack
Weight per each
0.388
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat