20570636RP - LEN

20570636RP - 6" X 3/4" X 050" 6T Recip Saw Blade

Lenox

  • Special Order Item
  • $0.00 (1 Each)
  • $0.00 (5 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    20570636RP
    Manufacturer
    Lenox
    Manufacturer's Part Number
    20570636RP
    Description
    6" X 3/4" X 050" 6T Recip Saw Blade
    Reciprocating Saw Blade, Taper Back Type; Bi-Metal Material; 6 Inch Blade Length; 3/4 Inch Blade Width; Clean or Nail Embedded Wood Cut Material; 0.05 Inch Blade Thickness; 6 Teeth Per Inch; T2[TM], Power Blast Technology[TM] Brand
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Tools - Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27112802 - Saw blades
    UPC/GTIN
    082472205701 / 00082472205701
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    5 Each
    Unit
    Special Order Item
    Carton
    $0.00 (5 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Images
     
     
    20570636RP - Large Image
     
    20570636RP - Small Image
    Specifications Sheets
     
     
    20570636RP - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    HSCO TEETH, BI-METAL BODY
    Material, Color, and Finish
    Cut Material
    NON METAL
    Descriptions
    Product Type
    Reciprocating Saw Blade
    Description
    6" X 3/4" X 050" 6T RECIP SAW BLADE
    Long Description
    RECIPROCATING SAW BLADE, TAPER BACK TYPE; BI-METAL MATERIAL; 6 INCH BLADE LENGTH; 3/4 INCH BLADE WIDTH; CLEAN OR NAIL EMBEDDED WOOD CUT MATERIAL; 0.05 INCH BLADE THICKNESS; 6 TEETH PER INCH; T2[TM], POWER BLAST TECHNOLOGY[TM] BRAND
    Commodity Description
    POWER TOOLS BITS, PARTS, ACCESSORIES
    Additional Information
    TOOTH HARDNESS 65 TO 66 RC; 5 PER VINYL POUCH
    Additional Information
    Blade Thickness
    0.05 INCH
    Blade Width
    3/4 INCH
    Teeth per Inch
    6 in
    Blade Length
    6 INCH
    Teeth Type
    MILLED
    Manufacturer Information
    Brand
    LENOX
    T2[TM], POWER BLAST TECHNOLOGY[TM]
    Manufacturers Part Number
    20570636RP
    GTIN
    00082472205701
    UPC
    082472205701
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Type
    TAPER BACK
    Availability
    minimum qty
    5
    Packaging
    Weight per each
    0.2
    Carton
    1
    Package
    5
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 20570636RP

    Type in the slang term you'd like to suggest.

* All prices subject to change.